Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sterno

Model # :WBB3180775

MPN #: 30514

Sterno® Soft Light Liquid Wax, 36 Hour Burn, Clear, Pack of 36

Product Description
Low maintenance and unscented. A great choice for food service. Clean burning and refined formula. Provides a real flame ambiance without the time-consuming cleanup associated with standard wax candles.

Features:
  • Clear liquid paraffin in a disposable cartridge
  • No messy drippings or time-consuming cleanup


PRICE
$58.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width2-1/4 in
Height1-1/2 in

Product Details

TypeLiquid Wax
MaterialWax
Package Quantity36
DescriptionSoft Light Liquid Wax
ColorClear
Manufacturers Part Number30514
BrandSterno