- Sealing poly bags with plastic twist ties makes bags reusable
- Ties are made from long-life easy bending wire coil
- Plastic twist ties are moisture resistant and can be used outdoors
- Available in case quantities
- 2000/Case
Global Industrial
Model # :WBB1499456
Global Industrial Plastic Twist Ties, 6"L x 5/32"W, White, 2000/Pack
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5/32 in |
Product Details
| Material | Plastic/Wire |
| Package Quantity | 2,000 |
| Description | Plastic Twist Ties |
| Color | White |
| Manufacturers Part Number | B1499456 |
| Brand | Global Industrial |
| Recyclable | No |