Features:
- Ties are made from long-life, easy bending wire coil
- Plastic Twist Ties are moisture-resistant and can be used outdoors
- Sealing poly bags with plastic twist ties makes bags reusable
Model # :WBB3174466
Weights & Dimensions
| Length | 8 in |
| Width | 5/32 in |
Product Details
| Material | Plastic |
| Package Quantity | 2,000 |
| Color | Red |
| Manufacturers Part Number | B3174466 |
| Brand | Global Industrial |
| Recyclable | Yes |