Customize the lengths of your twist ties to fit your needs. Spools can be used on automatic machines. Plastic twist ties are moisture resistant and can be used outdoors.
Global Industrial
Model # :WBB1645988
Global Industrial Plastic Twist Tie Spool, 7000'L x 5/32"W, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7000 ft |
| Width | 5/32 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Twist Tie Spool |
| Color | Red |
| Manufacturers Part Number | B1645988 |
| Brand | Global Industrial |
| Recyclable | No |