Plastic Utility Tray Dark Blue 26" L x 12-1/2" W x 4-1/2 H - Pkg Qty 5
|
Questions & Answers (0)
Product Description
PLASTIC UTILITY TRAYS
Utility trays are ideal for any application including mailrooms, supply storage and even security checkpoints. Made of ABS plastic with a matter finish. Plastic trays are nestable when empty for compact storage. Built-in hand pockets for easy lifting. Rounded corners for safety. Interior tray surface features an anti-skid waffle design. Measures 26"L x 12-1/2"W x 4-1/2"H.
Utility trays are ideal for any application including mailrooms, supply storage and even security checkpoints. Made of ABS plastic with a matter finish. Plastic trays are nestable when empty for compact storage. Built-in hand pockets for easy lifting. Rounded corners for safety. Interior tray surface features an anti-skid waffle design. Measures 26"L x 12-1/2"W x 4-1/2"H.
PRICE
$139.75 Sold in packages of 5 / $27.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 12-1/2 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 26 x 12-1/2 x 4-1/2 in |
| Inside Length | 24-3/8 in |
| Inside Width | 11-1/2 in |
| Inside Height | 4 in |
Product Details
| Type | Tray |
| Color | Blue |
| Material | ABS Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | UVWT200-DARK BLUE |
| Stack and/or Nest | Nest |
| Brand | United Visual Products |