- Resistant to temperatures up to 135°C (274°F)
- Autoclavable
SP Bel-Art Polypropylene Utility Tray, 12 x 16 x 8"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F16300-1216 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
These lightweight and corrosion-proof polypropylene plastic trays have rounded corners for easy cleaning and smooth, tapered sides for stacking. Ideal for sterilizing instruments, bottles containing agar, deionized water, saline and other reagents, and for safely cleaning glassware in sinks Polypropylene covers are 3.2mm (⅛") thick with a 25.4mm (1") skirt that fits snugly over the rim of the tray Trays and lids are steam autoclavable at 121°C (250°F)
Laboratory space is always in high demand making the small footprint of the Scienceware® Lab-Aire® II Drying Racks a practical solution for drying and storing fragile, frequently used labware. Lab-Aire II Non-Electric Benchtop Dryers lets you place your dryer wherever it will be most convenient. Rugged ABS plastic will never corrode and easily wipes clean and the drip/storage trays have scalloped wells to hold long thin labware. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and ...
Capturing hazardous chemical and contaminant spills when transferring from one vessel to another is easy with these portable spill containment trays. Large tray has a spill surface that will support multiple flasks, beakers or a rack of test tubes Smaller tray is ideal for smaller vessels and tight spaces Can also be used for storing hazardous, corrosive chemicals, stains, etc. to protect benchtops, shelves and cabinets Chemical resistant polypropylene plastic; durable Steam autoclavable at 121°C (250°F)
These lightweight and corrosion-proof polypropylene plastic trays have rounded corners for easy cleaning and smooth, tapered sides for stacking. Ideal for sterilizing instruments, bottles containing agar, deionized water, saline and other reagents, and for safely cleaning glassware in sinks Polypropylene covers are 3.2mm (⅛") thick with a 25.4mm (1") skirt that fits snugly over the rim of the tray Trays and lids are steam autoclavable at 121°C (250°F)
These white polystyrene plastic trays measure 36 x 44.5 x 5.7cmH (14 x 17½ x 2¼") and fit standard lab bench drawers. Practical and functional solution for organizing the "stuff" of daily lab life Various configurations to accommodate thermometers, medication cups, jars, stir bars, vials, and/or pipettes