- Resistant to temperatures up to 135°C (274°F)
- Autoclavable
SP Bel-Art Polypropylene Utility Tray, 10 x 15 x 3"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F16300-1015 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
These lightweight and corrosion-proof polypropylene plastic trays have rounded corners for easy cleaning and smooth, tapered sides for stacking. Ideal for sterilizing instruments, bottles containing agar, deionized water, saline and other reagents, and for safely cleaning glassware in sinks Polypropylene covers are 3.2mm (⅛") thick with a 25.4mm (1") skirt that fits snugly over the rim of the tray Trays and lids are steam autoclavable at 121°C (250°F)
These large capacity, rugged polypropylene plastic trays have multiple uses around the laboratory. Substantial depth and 8.5 liter (9 quart) volume makes them useful for holding a large quantity of samples in a water bath or on ice Ideal for holding instruments while autoclaving; steam autoclavable at 121°C (250°F) Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware Rounded inside corners make cleaning easy Top rim adds rigidity and provides handholds for transport Nests with identical trays to minimize storage space requirements
Modular rack and tray system maximizes storage for Petri dishes and cell culture flasks in incubators, cold rooms or on the bench. Each rack has 4 tier; stack up to five racks for 20 levels of storage Perforated trays allow air flow and slide easily in the rack Each tier accommodates one large or two small trays All parts are stainless steel; autoclavable at 121°C (250°F) Racks and trays sold separately
Lab-Aire®II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 230V models are CE marked. 400 watts of drying power gently circulates heated air into and around items to decrease drying time Efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free Heat selector knob allows choice of three temperature settings: high, medium and low Power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects unit from overheating ...
These lightweight and corrosion-proof polypropylene plastic trays have rounded corners for easy cleaning and smooth, tapered sides for stacking. Ideal for sterilizing instruments, bottles containing agar, deionized water, saline and other reagents, and for safely cleaning glassware in sinks Polypropylene covers are 3.2mm (⅛") thick with a 25.4mm (1") skirt that fits snugly over the rim of the tray Trays and lids are steam autoclavable at 121°C (250°F)