Tensabarrier® Plastic Wall Mounted Barrier with 13' Black Belt
Write a Review
|
Questions & Answers (0)
Product Description
ABS plastic black wall mount with 13ft black belt and equipped with a standard belt end. Connects to all Tensabarrier® models. Wall Receiver Clip Included.
PRICE
$84.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 in |
| Width | 4-3/8 in |
| Height | 5-3/16 in |
| Weight | 2 lbs |
| Belt Width | 2 in |
| Belt Length | 13 ft |
Product Details
| Belt Message | No Message |
| Type | Wall Mount Retractable Belt Barrier |
| Series | 891 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Black |
| Number of Belts | 1 |
| Mounting Method | Standard |
| Includes | Receiver Clip |
| Housing Color Family | Black |
| Manufacturers Part Number | 891-33-MAX-B9X-C |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Standard Receiver |
| Brand | Tensabarrier |
Warranty
| Warranty | 2 Years |