Baumgartens® Plastiklips Paper Clips, Medium, 1" x 9/16", Assorted, 500/Box
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, plastic paper clips can be used as colorful signaling devices or attention-getters for mailings. Acid-free clips are rustproof and won't tear or discolor paper.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 9/16 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Type | Paper Clips |
| Material | Plastic |
| Package Quantity | 500/Box |
| Description | Plastiklips Paper Clip |
| Color | Assorted |
| Manufacturers Part Number | BAULP0300 |
| Brand | Baumgartens |