Baumgartens® Plastiklips Paper Clips, X-Large, 2-3/8" x 1-5/16", Assorted, 50/Box
|
Questions & Answers (0)
Product Description
Lightweight, plastic paper clips can be used as colorful signaling devices or attention-getters for mailings. Acid-free clips are rustproof and won't tear or discolor paper.
PRICE
$9.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1-5/16 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Type | Paper Clips |
| Material | Plastic |
| Package Quantity | 50/Box |
| Description | Plastiklips Paper Clip |
| Color | Assorted |
| Manufacturers Part Number | BAULP1700 |
| Brand | Baumgartens |