GEM Push Pins, Aluminum, 5/8", 100/BX - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
These push pins have the highest quality plastic head with a strong steel pin. The smooth extended head and sharp point allow these push pins to be inserted into the toughest surfaces. They are easy to remove without harming fingers. 100 per box. Aluminum, 5/8"
PRICE
$77.00 Sold in packages of 10 / $7.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Width | 4 in |
| Height | 2-1/4 in |
Product Details
| Type | Pins |
| Material | Steel Pin w/ Plastic Head |
| Package Quantity | 100/Pack |
| Description | Push Pin 5/8" |
| Color | Gray |
| Manufacturers Part Number | CPAL5 |
| Brand | GEM |
Warranty
| Warranty | 90 days |