GEM Medium Head Map Tacks, Assorted Colors, 100/BX - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Map tacks are ideal for marking information on maps. Head diameter of 3/16" with a 3/8" long shank. Made in China. 100 tacks per box. Minimum order of 10 boxes. Assorted
PRICE
$44.40 Sold in packages of 10 / $4.44 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/8 in |
| Diameter | 3/16 in |
Product Details
| Supply Type | Globes & Maps |
| Style | Map Tacks |
| Subject | Geography |
| Package Quantity | 100 |
| Description | Medium Head Map Tacks, Asst'd Colors |
| Manufacturers Part Number | MTA |
| Grade | 9 - 12 |
| Brand | GEM |
Warranty
| Warranty | 90 days |