SuperHandy® Plate Compactor with Water Tank, Enhanced For Dirt & Asphalt, 7 HP, 4-Stroke Engine
Write a Review
|
Questions & Answers (0)
Product Description
SuperHandy® Plate Compactor with 7HP Gas Engine Powerful Gas Engine: Equipped with a 7HP 4-stroke OHV engine delivering 5kW and a max rotation speed of 3600RPM for efficient, high-impact compaction.
Elevate your compaction tasks with our upgraded Plate Compactor, featuring a built-in water tank for dust control. Its powerful 7HP engine and 4200lbs impact force ensure effortless and efficient compaction.
This compactor not only provides deep compaction but also minimizes dust, perfect for both outdoor and concrete projects, ensuring cleaner and more effective compaction.
Elevate your compaction tasks with our upgraded Plate Compactor, featuring a built-in water tank for dust control. Its powerful 7HP engine and 4200lbs impact force ensure effortless and efficient compaction.
This compactor not only provides deep compaction but also minimizes dust, perfect for both outdoor and concrete projects, ensuring cleaner and more effective compaction.
PRICE
$779.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 15-11/16 in |
| Weight | 140 lbs |
Product Details
| Style | Dirt & Asphalt |
| Type | Plate Compactor |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | GUO119 |
| Handle Type | Steel |
| Brand | SuperHandy |