SuperHandy® Tamping Rammer, 7 HP, 209CC Engine High Impact Soil Compaction
Write a Review
|
Questions & Answers (0)
Product Description
SuperHandy® Jumping Jack Tamping Rammer Equipped with a 209cc 7HP 4-Stroke gas engine, delivering 3500 lbs of impact force.
SuperHandy's® Pro Tamping Rammer is your key to efficient soil compaction.
Ideal for compacting soil and concrete, this rammer combines power with user-friendly operation, making it suitable for both professional and personal use.
SuperHandy's® Pro Tamping Rammer is your key to efficient soil compaction.
Ideal for compacting soil and concrete, this rammer combines power with user-friendly operation, making it suitable for both professional and personal use.
PRICE
$1,239.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 28-5/16 in |
| Weight | 137 lbs |
Product Details
| Style | General Purpose |
| Type | Tamping Rammer |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | GUO117 |
| Brand | SuperHandy |