SuperHandy® Plate Compactor, Ideal For Asphalt, Sand, Slopes, 7 HP, 4-Stroke Engine
Write a Review
|
Questions & Answers (0)
Product Description
SuperHandy® Plate Compactor with 7HP Gas Engine Powerful Gas Engine: Equipped with a 7HP 4-stroke OHV engine delivering 5kW and a max rotation speed of 3600RPM for efficient, high-impact compaction.
Achieve perfect compaction with our Heavy Duty Plate Compactor. Boasting a 7HP 209CC gas engine and a 4200-pound compaction force, this tool is designed to tackle any compaction challenge.
Ideal for construction and landscaping, this compactor ensures a 12-inch tamping depth, making it an essential tool for preparing foundations, driveways, and more.
Achieve perfect compaction with our Heavy Duty Plate Compactor. Boasting a 7HP 209CC gas engine and a 4200-pound compaction force, this tool is designed to tackle any compaction challenge.
Ideal for construction and landscaping, this compactor ensures a 12-inch tamping depth, making it an essential tool for preparing foundations, driveways, and more.
PRICE
$709.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 16 in |
| Weight | 134 lbs |
Product Details
| Style | Asphalt |
| Type | Plate Compactor |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | GUO118 |
| Handle Type | Steel |
| Brand | SuperHandy |