- Input torque holding ratchet - holds multiplier in place during torquing
- Needle bearing construction for high efficiency
- Standard reaction plate meets most job applications
- Shearable output squares - to protect tool during overload
Williams® Plate Reaction Torque Multiplier, 3200 ft-lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7,829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Drive Size | 1/2 Female Square, 1 Male in |
Product Details
| Manufacturers Part Number | JHWTM-493 |
| Type | Torque Multiplier |
| Color | Black |
| Brand | Williams |