- Maximum rated input: 162 ft-lbs (220 Nm).
- Maximum rated output: 2200 ft-lbs (2983 Nm).
- Standard torque accuracy is +/- 5% of reading.
- Reaction system: reaction plate with slave drive
- Gear system: three stage planetary.
- Anti-backlash device: self-contained, 3 position.
- Can be used for Mack truck leaf springs.
- Torque Ratio : 1.0 @ 4294967000
Proto J6234 Torque Multiplier 2200 ft-lbs, 14" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,769.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 20-1/4 lb lbs |
| Torque Output | 2200 ft lb (Max) |
| Head Length | 4-7/8 in |
| Opening Size | 1/4 in |
| Female Drive Size | 1/2 in |
| Output Drive | 1 in |
| Drive Size | 1/2, 1 in |
| Male Drive Size | 1 in |
Product Details
| Type | Torque Multiplier |
| Color | Black |
| Torque Input | 162 ft lb (Max) |
| Impact Approved | No |
| Manufacturers Part Number | J6234 |
| Brand | Proto |