Add-A-Level Platform Stacker, 2-3/8"L x 2-3/8"W x 3"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The vertical stackers attach the Add-On Unit to the Base Unit. They attach to the top of the base unit and then you place the Add-On Unit over the vertical stackers. The vertical stackers are included with every Add-On unit. They are manufactured of HDPE. This a component part and extras or replacements can be ordered.
PRICE
$2.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 2-3/8 in |
| Height | 3 in |
| Weight | 0.2 lbs |
| Thickness | 2-3/8 |
Product Details
| Type | Accessory |
| Color | Black |
| Border Color Family | No Border |
| Backing Material | HDPE |
| Pattern | Grid |
| Material | HDPE |
| Manufacturers Part Number | CA2002 |
| Brand | Add-A-Level |