Add-A-Level Rubber Foot, 2-3/4"L x 2-3/4"W x 2-1/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Add-A-Level rubber feet are on the bottom of the base unit to ensure that the unit does not move around. Rubber feet are included with the base unit. The rubber feet make the overall height of the base unit 2-7/8". The larger the unit the more rubber feet that come with the unit. This is a component part for the Add-A-Level Base Unit. Can order extras or replacements.
PRICE
$3.97
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Height | 2-1/4 in |
| Weight | 0.2 lbs |
| Thickness | 2-3/4 |
Product Details
| Type | Accessory |
| Color | Black |
| Border Color Family | No Border |
| Backing Material | HDPE |
| Pattern | Grid |
| Material | HDPE |
| Manufacturers Part Number | RF2011 |
| Brand | Add-A-Level |