Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2348442

MPN #: 15239

AME Primo Super Stacker Cribbing, Black, 6" x 7" x 24" - 15239

Product Description


Product Features:
  • Improved design for use with heavy equipment, machinery, and vehicles
  • Solid block for higher working load limit
  • Hybrid profile
  • Interlocking pyramid design
  • Working Load Limit: 129,632 lbs (58,000 kg)
  • PSI: 865
  • Dimensions: ​​​6'(15 cm) x 7' (18 cm) x 24" (61 cm)
  • Material: 100% Recycled HDPE, LDPE, PET Plastics
  • Weight: 27 lbs (12 kg)
  • Made in the USA


PRICE
$278.67

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight103 lbs
Low Height6 in
Max Height6 in

Product Details

TypeCribbing Block
Capacity64.5
Package Quantity1
DescriptionPrimo Super Stacker Cribbing
Manufacturers Part Number15239
BrandAME International

Warranty

Warranty1 yr