Professional Plastics Platinum Cured Medical Grade Silicone Tubing, 0.187"ID X .375"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Platinum Cured Medical Grade Silicone Tubing - SILCON® MED-X Tubing SILCON MED-X tubing is made under strict accordance with Good Manufacturing Procedures and conforms to the biocompatibility requirements of USP Class VI. SILCON MED-X's surface properties resist sticking and encrustation, and it will not support bacteria growth. The tubing is soft, pliable, and contains no plasticizers which could leach out, causing flow contamination or tube hardening. Other sizes and 50A durometer material are also available. Call for details. SILCON MED-X is NOT recommended for implantable or in-body uses or for continuous steam applications. Care is recommended in the selection and application of fittings and clamps as sharp barbed fittings or unlined metal clamps could tear into the wall. If exposed to repeated steam sterilization or long-term high temperature or pressure, silicone will eventually relax and become gummy. It should then be replaced. SILCON MED-X is supplied in individual, heat-sealed polybags and should be sterilized prior to use. APPLICATIONS: Biomedical Blood & Fluid Handling Dialysis Food & Beverage Health & Beauty I.V. Administration Laboratory Uses Personal Care Pharmaceutical Processing Surgical Feeds & Drains
PRICE
$149.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Inside Diameter | 0.187 in |
| Outside Diameter | .375 in |
Product Details
| Manufacturers Part Number | TSILMED.187X.375X50FTPLATINUM |
| Description | Platinum Cured Medical Grade Silicone Tubing |
| Brand | Professional Plastics |