Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151391

MPN #: 6081200

Betco® Easy Task™ Floor Finish, Clean Bouquet Scent, 32 oz. Capacity Bottle, 12/Carton

Product Description
This spray buffing compound combines detergents, thermoplastics and solvent for the answer to terrific looking floors. Simply spray on floors and polish with a spray buff pad to easily remove black heel marks, scuffs and scratches leaving a wet look gloss. Regular use of this spray buff will allow the user to reduce stripping and rewaxing procedures by over 75%. Spray buff leaves floor finish very hard and durable yet slip resistant.

Directions For Use:
Remove soil and dust mop the floor. Spray a light mist of product on the floor in front of the floor machine. DO NOT OVERWET. Using a nylon or polyester spray buff pad, buff the floor where the fine mist of spray buff has been applied. Flip or change pad as necessary. After spray buffing the floor is completed, dust mop the floor if dust is still present.
NOTE: In order for spray buff to work correctly, three or four base coats of floor finish must be applied before using spray buff in order to achieve maximum gloss and wear properties. Heavy traffic areas may require dust mopping, followed by damp mopping, followed by spray buffing. Use of this spray buff will eliminate powdering and will never yellow the floor.
NOTE:Slip resistance meets or exceeds standard, (ASTM D 2047-11) James Machine 0.5 minimum.

Features:
  • Provides excellent lubricity to pad surface for a higher shine
  • Effective repair of all floor finish types
  • Versatile - The perfect product for use with conventional and high speed equipment
  • Buffability: Excellent
  • Color (dry): Clear
  • Color (liquid): Milky green
  • Fragrance: Clean bouquet
  • Freeze/thaw stability: Keep from freezing
  • Gloss: Excellent
  • Heel mark resistance: Excellent
  • pH: 8.0-9.5
  • Recoat: Excellent
  • Specific gravity: 1.0
  • Warranty: 2 years


PRICE
$78.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeFloor Finish
pH8.0-9.5
ApplicationFinishing
ScentClean Bouquet
Size Type32 oz. Bottle
Helps RemoveScuffs
DescriptionFloor Finish with Clean Bouquet Scent
Package Quantity12
Manufacturers Part Number6081200
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioRTU
BrandBetco

Warranty

Warranty2