Multi-Clean® Acryl-Kote Seal & Finish - Unscented, 2.5 Gallon Jugs, 2 Per Box - 903375
Write a Review
|
Questions & Answers (0)
Product Description
ACRYL-KOTE provides a tough, satin-like finish that brings out the natural color and beauty of floors and prevents dusting of terrazzo, oxychloride and concrete floors. Its penetrating action seals out dirt, water and stain-causing materials and helps prevent chipping, dusting and pitting. It preserves the beauty of new asphalt, vinyl, vinyl composition, and linoleum floors and revives and brings out the natural beauty of even worn, porous floors. It is also recommended to be used on synthetic sports floors and concrete. It's odor-free, and an excellent product for use in hospitals, hotels and food processing plants. Authorized by USDA for use in federally inspected meat and poultry plants.
ACRYL-KOTE SEAL AND FINISH may be applied with a short string mop or wax applicator. Average coverage is 1,500 to 2,000 sq. ft. per gallon on tile floors. Average drying time - 30 to 45 minutes. Two coats are recommended on all floors where it is used alone as the seal and finish. Where used as a seal, with additional coats of a Multi-Clean® resinous finish, only one coat of ACRYL-KOTE is needed. No etching needed on concrete floors, normally just a thorough cleaning.
ACRYL-KOTE SEAL AND FINISH may be applied with a short string mop or wax applicator. Average coverage is 1,500 to 2,000 sq. ft. per gallon on tile floors. Average drying time - 30 to 45 minutes. Two coats are recommended on all floors where it is used alone as the seal and finish. Where used as a seal, with additional coats of a Multi-Clean® resinous finish, only one coat of ACRYL-KOTE is needed. No etching needed on concrete floors, normally just a thorough cleaning.
CLEARANCE PRICE
$175.20was $189.95
Save $14.75 (8%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.5 gal |
| Coverage | 1500 Sq. Ft. Per Gallon |
Product Details
| Type | Floor Finish |
| Specific Gravity | 1.02 |
| pH | 9.2 |
| Application Method | 2 |
| Color | White |
| Application | Finishing |
| Percent Solids | 17 |
| For Use With | Vinyl Tile Floors, Terrazzo Floors, Concrete Floors |
| Style | Discoloration Resistant |
| VOC Content | 0 |
| Scent | Unscented |
| Size Type | 2.5 Gallon Bottle |
| Helps Remove | Scuff Marks |
| Description | Acryl-Kote Seal & Finish |
| Package Quantity | 2 Bottles |
| Manufacturers Part Number | 903375 |
| Floor Type | Vinyl Composition Tile (VCT), Concrete, Rubber |
| Brand | Multi-Clean |