Qorpak PLC-03448 32oz Natural HDPE Cylinder Bottle with 28-400 White PP Cap, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Natural HDPE Commercial Cylinder Bottles are translucent and impact resistant. They provide an excellent moisture barrier. Ideal for pharmaceutical applications. Narrow mouth cylinders are perfect for handling liquid samples in the lab. The shoulder style allows you to pour small quantities without spilling. HDPE bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping. White polypropylene SturdeeSeal® PE foam lined cap attached.
PRICE
$35.95
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-3/8 in |
| Diameter | 79 mm |
Product Details
| Type | Plastic Bottles & Jars |
| Neck Finish | 28-400 |
| Color | White |
| Cap Material | PP SturdeeSeal® PE Foam Lined |
| Capacity | 960 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | HDPE |
| Description | Cylinder Bottle with Cap |
| Package Quantity | 12 |
| Manufacturers Part Number | PLC-03448 |
| Cap Color Family | White |
| Brand | Qorpak |