Qorpak PLC-03559 1oz Natural HDPE Wide Mouth Round Bottle with 28-400 White PP Cap, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Natural HDPE Wide Mouth Round Bottles are ideal for general lab use with solids and powders. These HDPE (high-density polyethylene) bottles provide an excellent moisture barrier, are translucent, and are impact resistant. These bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping. White polypropylene SturdeeSeal® PE foam lined cap attached.
PRICE
$61.95
4
4
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/8 in |
| Diameter | 37 mm |
Product Details
| Type | Plastic Bottles & Jars |
| Neck Finish | 28-400 |
| Color | White |
| Cap Material | PP SturdeeSeal® PE Foam Lined |
| Capacity | 30 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | HDPE |
| Description | Wide Mouth Round Bottle |
| Package Quantity | 48 |
| Manufacturers Part Number | PLC-03559 |
| Cap Color Family | White |
| Brand | Qorpak |