Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166741

MPN #: 40558-SU

Sunlite® PLD Fluorescent Bulb, G24q3 Base, 26W, 1560 Lumens, 3500K, Neutral White, Pack of 10

Product Description
Sunlite® double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Features:
  • Produces A Comfortable 3500K Of Neutral White Light With A Color Render Index Of 80
  • Employs 26 Watts Of Energy While Emitting A Vivid 1560 Lumens Of Visible Light
  • Equipped With A 4 Pin G24Q-3 Base That Is Compatible With Electronic Ballasts Fitted With A G24Q-3 Socket
  • These 6-1/2" Long Compact Fluorescent Light Bulbs Are Built To Last You Up To 10000 Hours On Average
  • Ideal For Office Spaces, Classrooms, Cafeterias, Medical Settings, Showrooms And Much More


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseG24q3 (4-Pin)
Diameter1-3/8 in

Product Details

Average Life10000 hr
Color Temperature3500 K
ColorWhite
CRI80
Wattage26 W
Lamp CodePLD26/E/SP35K/10PK
Package Quantity10
Manufacturers Part Number40558-SU
Lamp TypeU-Bend Tube
Lumens1560
ShapePLD Tube
BrandSunlite