Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pleasant Hearth

Model # :WBB784700

MPN #: AN-1010

Pleasant Hearth Alpine Fireplace Glass Door Black AN-1010 37-1/2"L x 30"H

Product Description
Pleasant Hearth Alpine Fireplace Glass Door Black AN-1010 37-1/2L x 30 HThis stylish decorative Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet style doors featured with easy catch magnets, standard mesh panels, clear 3/16 safety tempered glass, a one piece solid frame welded construction with a 1 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. The small size fits a fireplace front opening width of 30 to 37 and opening height of 22-1/2 to 29-1/2 (height includes 2 riser bar). Overall dimensions: Width 37-1/2, Height 30, Depth 1. Made in the USA.

PRICE
$475.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2 in
Width37-1/2 in
Height30 in
Weight36.1 lbs
Glass Thickness3/16 in
For Firebox Width30 - 37 in
For Firebox Height22-1/2 - 29-1/2 in
Viewing Area Height19-1/4 in
Viewing Area Width30 in

Product Details

TypeGlass Door
Screen MaterialTempered Glass
ColorBlack
For Use WithFireplace Related
MaterialSteel
Manufacturers Part NumberAN-1010
BrandPleasant Hearth

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA