Pleasant Hearth Ascot Fireplace Glass Door Black AT-1002 43-1/2"L x 33"H
|
Questions & Answers (0)
Product Description
Pleasant Hearth Ascot Fireplace Glass Door Black AT-1002 43-1/2L x 33HThis stylish decorative black Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: track-free bi-fold doors, fully open 180 degree's featured with easy catch magnets, standard mesh panels, clear 3/16 safety tempered glass, a one piece solid frame welded construction with a 1 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. This large size fits a fireplace front opening width of 36 to 43 and opening height of 25-1/2 to 32-1/2 (height includes 2 riser bar). Overall dimensions: Width 43-1/2, Height 33, Depth 1. Made in the USA.
PRICE
$535.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 43-1/2 in |
| Height | 33 in |
| Weight | 45.1 lbs |
| Glass Thickness | 3/16 in |
| For Firebox Width | 36 - 43 in |
| For Firebox Height | 25-1/2 - 32-1/2 in |
| Viewing Area Height | 22-1/4 in |
| Viewing Area Width | 36 in |
Product Details
| Type | Glass Door |
| Screen Material | Tempered Glass |
| Color | Black |
| For Use With | Fireplace Related |
| Material | Steel |
| Manufacturers Part Number | AT-1002 |
| Brand | Pleasant Hearth |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |