MFG Tray Plexton® SH2416-8 Fiberglass Stack & Nest Hopper Bin, 24-1/8"L x 16-5/16"W x8"H, Gray - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Hopper front stacking container - Fiber glass reinforced composite is temperature resistant & can withstand extreme cold -60F to extreme heat 250F constant 300F+ intermittent use. Fiber glass reinforced composite offers increased strength for a high weight capacity per individual container. Impermeable surface is resistant to most mild acids, detergents, cutting oils & alkaline solutions. Standard fiber glass formulation approved for UL 94 HB flammability rating.
PRICE
$354.75 Sold in packages of 5 / $70.95 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/8 in |
| Width | 16-5/16 in |
| Height | 8 in |
| Inside Length | 18-13/16 in |
| Inside Width | 11-5/8 in |
| Inside Height | 7-7/8 in |
| Weight | 7 lbs |
| Size | 24-1/8 x 16-5/16 x 8 |
Product Details
| Type | Colored Bin |
| Color | Gray |
| Material | Fiberglass |
| Package Quantity | 5 |
| Manufacturers Part Number | 8423085136 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |