Quantum Storage® Plastic Hulk Stacking Bin, 24"L x 8-1/4"W x 7"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Clear premium hulk stacking bins organized and store your large, bulky items with ease. Made using strong injection molded tri-clear polypropylene that is FDA approved. 24"W bins store large items and fit extra deep shelving units. Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking for stackable storage. Plastic stacking bins are waterproof, corrosion resistant, withstand cold temperatures and autoclaves up to 250°F. Front, back and side grips allow easy handling. Anti-slide stop prevents shifting when stacked.
PRICE
$191.70 Sold in packages of 6 / $31.95 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 8-1/4 in |
| Height | 7 in |
| Size (L x W x H) | 23-7/8 x 8-1/4 x 7 in |
| Inside Length | 22-3/8 in |
| Inside Width | 6-3/4 in |
| Inside Height | 6-3/4 in |
| Weight Capacity | 150 lbs |
Product Details
| Type | Oversized Bin |
| Color | Clear |
| Material | Polypropylene |
| Package Quantity | 6 |
| Manufacturers Part Number | QUS950CL |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |