Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MFG Tray

Model # :T9AB3785410

MPN #: 8421085170

MFG Tray Plexton® SH1811-7 Fiberglass Stack & Nest Hopper Bin, 18"L x 11-3/8"W x7-5/8"H, Green - Pkg Qty 5

Product Description
Hopper front stacking container - Fiber glass reinforced composite is temperature resistant & can withstand extreme cold -60F to extreme heat 250F constant 300F+ intermittent use. Fiber glass reinforced composite offers increased strength for a high weight capacity per individual container. Impermeable surface is resistant to most mild acids, detergents, cutting oils & alkaline solutions. Standard fiber glass formulation approved for UL 94 HB flammability rating.

PRICE
$224.75  Sold in packages of 5 / $44.95 ea

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width11-3/8 in
Height7-5/8 in
Inside Length12-13/16 in
Inside Width7-1/2 in
Inside Height7-1/2 in
Weight4 lbs
Size18 x 11-3/8 x 7-5/8

Product Details

TypeColored Bin
ColorGreen
MaterialFiberglass
Package Quantity5
Manufacturers Part Number8421085170
Stack and/or NestStack & Nest
BrandMFG Tray