Fittings
Related Products
Each DEWALT® Pro Accessory is designed and engineered for the professional and Diy pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home. This 2-pack of 3/8 in. FNPT female industrial plugs features a 3/8 in. body and nickel plated steel construction.
Aignep USA Male Plug Parallel (IH) 1/4" Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can ...
Aignep USA Reducing Sleeve 1/8" x 1/4" Aignep USA's line of push-connect fittings are versatile, high quality and backed up by dedicated customer service. The 303 Stainless Steel gripper ensures a tight clamp for tubes of any material without damaging the tube's surface. The secure connection between the tube and the fitting will hold up to severe conditions such as impact and vibrations. The shape of the safety ring and the molded seal perfectly seal off the tube, creating a vacuum. Available with several types of threads: SWIFTFIT, UNF, PTF, NPTF, BSPT, BSPP. All straight fittings can ...
These 1/4 in. FNPT plugs are engineered from nickel plated steel for durability and corrosion resistance. Each DEWALT® Pro Accessory is designed and engineered for the professional and Diy pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home.
The Primefit UC1414FB-B10-P Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', Amble 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.