Includes:
- (1) PowerQUAD Second Stage Venturi Shut-Off
Weights & Dimensions
| Length | 5-5/8 |
| Width | 4-5/8 in |
| Height | 3/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | Shut-Off Valve |
| Material | Metal |
| Package Quantity | 1 |
| Description | Second Stage Venturi Shut-Off Valve |
| Color | Multi-colored |
| Manufacturers Part Number | PQ801 |
| For Use With | Guardair® PowerQUAD Vacuum Units |
| Brand | Guardair Corporation |