Features:
- Make tool tether-ready in seconds
- 3rd party tested for 1 lbs. tools or less
- Reusable solution for small tools
- UV Resistant
- 10 Pack
Weights & Dimensions
| Length | 1-1/16 in |
| Width | 1 in |
| Height | 11-15/16 in |
| Weight | 0.3 lbs |
Product Details
| Style | Quick Spin Adaptor |
| Type | Fall Protection For Tools |
| Material | Thermoplastic Polyurethane/Polyoxymethylene |
| Package Quantity | 10 |
| Description | Quick Spin Adaptor - Large - 1 lb. capacity - (10 Pack) |
| Color | Yellow |
| Manufacturers Part Number | 7100210212 |
| Brand | 3M DBI-SALA |