
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Encore® Swivel Shower Arm
Allows hands free use of a hand held shower. Constructed of polished chrome plated brass for a stylish appearance and durability. Design incorporates a pin mounted swivel adapter to adjust direction of shower and hole to rest the hand held shower.
Allows hands free use of a hand held shower. Constructed of polished chrome plated brass for a stylish appearance and durability. Design incorporates a pin mounted swivel adapter to adjust direction of shower and hole to rest the hand held shower.
Product Specifications
- BRANDEncore®
- MANUFACTURERS PART NUMBERSS10-5808
- ADA COMPLIANTNo
- COLOR FINISHChrome Plated Brass
- DESCRIPTION1/2" Shower Arm Connection Wall Mount
- HEIGHT INCHES1.38
- LENGTH INCHES0.88
- WEIGHT LBS.0.22
- WIDTH INCHES2.38
- MOUNTING TYPEArm
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category

Encore® Swivel Shower Arm
$21.0
- Product Information
- Customer Review
- Product Q&A
- Accessories