Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170561

MPN #: S-3229

Speakman S-3229 Floor Mounted Double Pedal Self Closing Mixing Valve

Product Description
The S-3229 is a floor mounted double foot pedal valve suited for hospital and healthcare facility applications. The valve is made of polished chrome plated brass and includes a self-closing mixing valve. The S-3219's pedals extend 5-1/4 In. from the wall. These valves are renewable operating units.

Features:
  • Self-closing mixing valve
  • Polished chrome plated brass
  • Pedal extends 5-1/4 in. from wall
  • Renewable operating units
  • Shower arm and flange not included
PRICE
$745.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Mounting LocationFloor
MaterialBrass
DescriptionFloor Mounted Double Pedal Self Closing Mixing Valve
ColorSilver
Manufacturers Part NumberS-3229
BrandSpeakman

Compliance & Certifications

ADA CompliantNo