Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spa World Venzi Shower Enclosure, 27x47, White

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Spa World Venzi Shower Enclosure, 27x47, White

Item #: WBB1599320

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,700.00 Save up to 40%
Price: $ 1,019.94
Product Information
Customer Review
Product Q&A
Accessories
Spa World Venzi Shower Enclosure, 27x47, White

Shower Enclosure's transforms the walk-in bathtub into a luxury shower unit constructed with fiberglass reinforced industrial acrylic, built in mirror and bath product holders.

Features:
  • White Finish
  • Acrylic reinforced with fiberglass
  • Designed for an alcove style installation
  • Built in standing height mirror
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpa World Venzi
    • MANUFACTURERS PART NUMBERVZ2747SEN
    • COLOR FINISHWhite
    • CONSTRUCTIONAcrylic Reinforced W/Fiberglass
    • HEIGHT INCHES44
    • INSTALLATION TYPEAlcove
    • LENGTH INCHES47
    • TYPEShower Enclosure
    • WEIGHT LBS.82
    • WIDTH INCHES26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!