Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grab Bars

Designed to enhance safety and accessibility, Grab bars are support attachments enabling users to grip to prevent slipping or falling while transitioning from a seated to standing position. Installed on the wall, heavy duty grab bars provide stable support and assistance to individuals with mobility concerns. Architected in single and double wall configurations, Grab bars contribute to a secure, user-friendly, and ADA-compliant bathroom experience in both commercial and residential settings.
52 Results

Single Wall Grab Bars

Single Wall Grab Bars
Single-wall grab bars are designed to offer support and stability in commercial bathrooms and showers. Made with durable materials like corrosion-resistant stainless steel, these grab bars feature a non-slip finish that provides a stable and reliable handhold for users to grab, preventing slips and falls. Bathroom grab bars are available in various sizes to enhance safety and accessibility.
CompareImageBrandWidthDiameterWeight CapacityColorModel #Price
Global Industrial™ Straight Grab Bar, Peened Stainless Steel - 42"W x 1-1/2" Dia.
Global Industrial
42 in
1-1/2 in
250 lbs
Silver
Ships Same Day
WB641282
$43.95
Frost Stainless Steel 18" Grab Bar - 1001SP18
Frost Products
18 in
1-1/4 in
900 lbs
Silver
WBB710012$50.95
Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 42"W
Bobrick
42 in
1-1/2 in
250 lbs
Silver
Ships Same Day
WBB489347
$68.95
Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W,
Bobrick
18 in
1-1/2 in
250 lbs
Silver
Ships Same Day
WBB489281
$55.95
Bobrick® 1-1/4" Dia. Straight Satin Grab Bar, 24"W
Bobrick
24 in
1-1/4 in
250 lbs
Silver
WBB489428$49.95
Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 36"W
Bobrick
36 in
1-1/2 in
250 lbs
Silver
Ships Same Day
WBB489346
$68.95
Bobrick® 1-1/4" Dia. Straight Peened Grab Bar 42"W
Bobrick
42 in
1-1/4 in
250 lbs
Silver
Ships Same Day
WBB489303
$70.95
Bobrick® 1-1/4" Dia. Straight Peened Grab Bar 36"W
Bobrick
36 in
1-1/4 in
250 lbs
Silver
Ships Same Day
WBB489302
$77.95
Bobrick® 1-1/2" Dia. Straight Peened Grab Bar 42"W
Bobrick
42 in
1-1/2 in
250 lbs
Silver
Ships Same Day
WBB489426
$74.95
Bobrick® 1-1/2" Dia. Straight Peened Grab Bar 36"W
Bobrick
36 in
1-1/2 in
250 lbs
Silver
Ships Same Day
WBB489411
$72.95
Showing 1-10 of 40 results

Swing Up Grab Bars

Swing Up Grab Bars
Swing-up grab bars are convenient, space-saving solutions for providing additional support and stability in bathrooms. Crafted with corrosion-resistant stainless steel, these bathroom grab bars feature a hinged design that conveniently folds away when not in use. Grab bars come in various sizes and are ideal for hospitals, nursing homes, and similar settings.

Double Wall Grab Bars

Double Wall Grab Bars
Our double-wall grab bars offer unparalleled strength and stability in showers and restrooms without taking up too much space. Bathroom grab bars feature a double-bar structure designed for areas with two-wall coverage. Made with corrosion-resistant stainless steel, these grab bars have a non-slip finish that provides a secure handhold for users who need support. Sizes and weight capacities vary.