Bobrick® ClassicSeries™ Part. Side Mount Seat/Tissue Dispens/Disposal - B3574
See all 12 items in product family

Bobrick® ClassicSeries™ Part. Side Mount Seat/Tissue Dispens/Disposal - B3574

Item #: WBB489417

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $535.50 Save up to 43%
Price: $ 307.91
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Partition Mounted Seat/Tissue Dispenser & Disposal
Side Mounting


ClassicSeries™ Partition Mounted Seat/Tissue Dispenser & Disposal is constructed of welded stainless steel throughout with satin finish on all exposed surfaces. Recessed installation in side wall of single compartment. Dispenses 1000 toilet seat covers and two rolls of tissue, accommodates 5-1/4" diameter (1800 sheet) rolls. Tissue is on right side when facing unit. Features one-piece seamless flange, with door secured with full-length stainless steel hinge and tumbler lock. Sanitary disposal has 4/5 gallon capacity. Includes theft-resistant spindles for added security. Dimensions: 16"W x 4"D x 29-1/4"H.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES4
    • HEIGHT INCHES29-1/4
    • CAPACITYTwo 5-1/4" Rolls & 1000 Seat Covers & Sanitary Disposal
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSide Wall Mount
    • MANUFACTURERS PART NUMBERB-3574
    • MOUNT TYPERecessed
    • STYLECombo
    • TYPEPartition Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!