Take 15% off your entire order!

Offer applied at checkout

Dearborn Brass A8227 Plastic Tubular Uni-Lift Bath Waste Full Kit Black Uni-Lift Stopper Chr Finish - Pkg Qty 10

Dearborn Brass A8227 Plastic Tubular Uni-Lift Bath Waste Full Kit Black Uni-Lift Stopper Chr Finish - Pkg Qty 10

Item #: WBB1594946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Minimum Quantity: 2

Price: $150.00 / Pkg of 10

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dearborn Brass A8227 Plastic Tubular Uni-Lift Bath Waste Full Kit Black Uni-Lift Stopper Chr Finish

Full Kit, Plastic Tubular - Black Uni-Lift Stopper w/ Chrome Finish Trim

Product Specifications

  • COLOR FINISHChrome
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBERA8227
  • PACKAGE QUANTITY10
  • SIZE1-1/2"
  • DESCRIPTIONFull Kit Black Uni-Lift Stopper
  • BRANDDearborn Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dearborn Brass A8227 Plastic Tubular Uni-Lift Bath Waste Full Kit Black Uni-Lift Stopper Chr Finish - Pkg Qty 10

Dearborn Brass A8227 Plastic Tubular Uni-Lift Bath Waste Full Kit Black Uni-Lift Stopper Chr Finish - Pkg Qty 10

Item #: WBB1594946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant