Take 15% off your entire order!

Offer applied at checkout

Oatey 42398 2" Or 3" PVC Drain With square Rubbed Bronze Snap-Tite Strainer - Pkg Qty 12

Oatey 42398 2" Or 3" PVC Drain With square Rubbed Bronze Snap-Tite Strainer - Pkg Qty 12

Item #: WBB1592292

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.75 ea.

Price: $249.00 / Pkg of 12

Save $12.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 42398 2" Or 3" PVC Drain With square Rubbed Bronze Snap-Tite Strainer

Oatey Shower Drains for Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. The low profile design allows for installation in tight spaces. Drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Product Specifications

  • CONSTRUCTIONPVC
  • MANUFACTURERS PART NUMBER42398
  • PACKAGE QUANTITY12
  • SIZE2" or 3"
  • DESCRIPTIONDrain W/square Rubbed Bronze Snap-Tite Strainer
  • BRANDOatey
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 42398 2" Or 3" PVC Drain With square Rubbed Bronze Snap-Tite Strainer - Pkg Qty 12

Oatey 42398 2" Or 3" PVC Drain With square Rubbed Bronze Snap-Tite Strainer - Pkg Qty 12

Item #: WBB1592292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant