Take 15% off your entire order!

Offer applied at checkout

Oatey 70008 4" PVC Pipe Fit Drain

Oatey 70008 4" PVC Pipe Fit Drain

Item #: WBB1594503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 18

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 70008 4" PVC Pipe Fit Drain

Product Specifications

  • CONSTRUCTIONPVC
  • MANUFACTURERS PART NUMBER70008
  • PACKAGE QUANTITY1
  • SIZE4"
  • DESCRIPTIONPipe Fit Drain
  • BRANDOatey
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 70007 3" or 4" PVC Pipe Fit Drain Base

Item #: B1594430

Not Yet Rated

Usually ships in 5 to 8 days

$6.30

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 70008 4" PVC Pipe Fit Drain

Oatey 70008 4" PVC Pipe Fit Drain

Item #: WBB1594503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant