Take 15% off your entire order!

Offer applied at checkout

Oatey 72136 6" PVC Adjustable Commercial Drain with 6" Brass Grate & Round Ring

Oatey 72136 6" PVC Adjustable Commercial Drain with 6" Brass Grate & Round Ring

Item #: WBB1593031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 72136 6" PVC Adjustable Commercial Drain with 6" Brass Grate & Round Ring

Oatey floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Product Specifications

  • COLOR FINISHBrass
  • CONSTRUCTIONPVC
  • MANUFACTURERS PART NUMBER72136
  • PACKAGE QUANTITY1
  • SIZE6"
  • DESCRIPTIONAdjustable Commercial Drain with 6" Grate & Round Ring
  • BRANDOatey
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 82146 6" ABS Adjustable Commercial Drain with 6" Brass Grate & Square Ring

Item #: B1594981

Not Yet Rated

Usually ships in 5 to 8 days

$135.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 72136 6" PVC Adjustable Commercial Drain with 6" Brass Grate & Round Ring

Oatey 72136 6" PVC Adjustable Commercial Drain with 6" Brass Grate & Round Ring

Item #: WBB1593031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant