Sink Drains
Availability
Size
Type
Brand
Gauge
Length
Material
Height
Color
Price
Related Products
Solvent weld over 2" Sch. 40 DWV pipe. Universal 4-1/4" Snap-Tite Strainer. Drain body is sealed to shower base with rubber gasket and fiber slip washer.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
FD2375 12" x 12" Floor Sink Body & Dome Strainer, 6" Sump Depth, 3" No-Hub, with Half Grate. Features: Recommended for sanitary installations Cast iron body with a white acid-resisting coating PVC anti-splash dome strainer
The Houzer 190-4200 2 in. Basket Strainer is made with stainless steel basket assembly with plastic housing. This junior strainer fits all bar sink that has 2 in. drain opening and comes with a 1-year limited warranty and meets ASME A112.19.3-2000, UPC.