Sink Drains
Availability
Brand
Length
Material
Height
Type
Size
Color
Price
Related Products
Josam 21502-Z Large Sump Roof Drain w/Poly Dome and 2" No-Hub Outlet Cast iron roof drain, large polypropylene locking dome, WEJLOC® non-puncturing clamp ring with integral gravel stop, large sump with wide roof flange and bottom outlet. Used on roofs of any size, for any type of construction. Large slotted dome provides 124 sq. inches of free area for quick drainage of rainwater and protects the drain sump and connected piping from debris.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
Collection of used fluids including motor oil, transmission fluid, and coolant from under lift-mounted vehicles Key Features: Heavy-duty 26-gallon tank is molded of durable, lightweight, corrosion resistant polyethylene Durable 4; swivel casters and 10; fixed-axle wheels are resistant to shop chemicals and run smoothly across rough shop floors Large 17 diameter offset funnel rotates to catch streaming oil and includes a removable filter screen Funnel height adjusts from 50 to 75 inches Male camlock style connector extends from the top of the tank for quick, clean fluid extraction using a ...
MGAFC200-08-SM pneumatic filter regulator lubricator combo, 1/4 inch NPT ports, semi-automatic drain, adjustable lubricant supply. locking adjustment knob, integral pressure gauge, and mounting bracket included.
Oatey 88043 3" or 4" ABS Roof Drain with Cast Iron Dome & Dam Collar The Oatey Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with gravel guard.