Global Industrial
Model # :WB670435
Global Industrial® Tri-Temp Non-Filtered Water Dispenser, Black With Stainless
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial®Tri-Temp Non-Filtered Water Dispenser is ideal for small spaces in offices, schools, and other indoor facilities. This plumbed water dispenser is easy-to-install and lean enough to sit near any countertop in any breakroom where a water source is needed. Choose between hot, cold, and room temperature water for beverages such as tea, coffee, or cold drinks. LED indicator lights display when the unit is powered on, as well as when it is cooling or heating water. Classic black finish complements any industrial or commercial setting. This unit dispenser is intended to be plugged into a ground fault circuit interrupter (GFCI) receptacle. Energy Star rated. 1 Year Limited Warranty. Product Dimensions are: 44-1/4"H x 15-1/4"D x 15-3/4"W. Optional filter for taste, odor and sediment can be added, sold separately, requires filter and filter head bracket.
PRICE
$219.99
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 15-1/4 in |
| Height | 44-1/8 in |
| Weight | 46 lbs |
| Connection Size | 1/4 in |
Product Details
| Water Temperature | Cold, Hot, Room Temperature |
| Chilling Capacity | 0.5 Cold, 1.3 Hot gal/hr |
| Color | Black |
| Series | Tri-Temp |
| Hertz | 60 Hz |
| Mounting Location | Freestanding |
| Wattage | 520 W |
| Voltage | 110-120 V |
| Manufacturers Part Number | 670435 |
| Filter | Not Included |
| Dispenser Type | Plumbed-In |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year yr |