Aquaverve S2 Model Polished Stainless Steel Commercial Room Temp/Cold Bottled Water Cooler Dispenser
|
Questions & Answers (0)
Product Description
Aquaverve S2 Polished Stainless Steel Commercial Cold & Room Temperature Water Cooler With Matching Stainless Steel Bottle Cover
Stainless steel water reservoir, convenient no-spill system. Compressor cooled for efficient high capacity refrigeration and whisper quiet operation. Fits all industry standard 3 & 5 gallon plastic water bottles.
Also available as a bottleless cooler - see sku: BTLSSC101P-98.
Stainless steel water reservoir, convenient no-spill system. Compressor cooled for efficient high capacity refrigeration and whisper quiet operation. Fits all industry standard 3 & 5 gallon plastic water bottles.
Also available as a bottleless cooler - see sku: BTLSSC101P-98.
PRICE
$1,128.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 12-5/8 in |
| Height | 52 in |
| Weight | 40 lbs |
Product Details
| Water Temperature | Cold, Room Temperature |
| Color | Silver |
| Series | Aquaverve S2 Stainless |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Material | Stainless Steel |
| Manufacturers Part Number | SC101B-98 |
| Filter | Not Included |
| Load Type | Top Load |
| Dispenser Type | Bottle-Fed |
| Brand | Aquaverve |