Take 15% off your entire order!

Offer applied at checkout

Delta 4353-AR-DST, Linden Single Handle Water-Efficient Pull-Out Kitchen Faucet, Arctic Stainless

Delta 4353-AR-DST, Linden Single Handle Water-Efficient Pull-Out Kitchen Faucet, Arctic Stainless

Item #: WBB1229212

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$299.45 up to 26% OFF

Price: $222.95

Save $11.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delta 4353-AR-DST, Linden Single Handle Water-Efficient Pull-Out Kitchen Faucet, Arctic Stainless

The design was inspired by a strong presence in nature like that of tree with reaching branches. Water-efficient product with an enhanced flow option to fill the sink, pots or vases. Multi-Flow™ delivers both 1. 5 gpm stream and spray settings for water efficiency and 2. 0 gpm stream setting for high performance. Optional 10 1/2 escutcheon included. 59 long hose. 10 long, 8 high spout.

Product Specifications

  • HEIGHT INCHES11-3/8
  • COLOR FAMILYSteel
  • COLOR FINISHArctic Stainless
  • BRANDDelta
  • CENTERS INCHES8
  • DECK PLATE INCHES10-1/2
  • FAUCET HOLES1 or 3
  • GALLONS PER MINUTE1.5
  • HANDLE STYLESingle
  • MANUFACTURERS PART NUMBER4353-AR-DST
  • MOUNTING TYPEDeck
  • SPOUT HEIGHT INCHES5-7/8
  • SPOUT REACH INCHES9-57/64
  • VALVE TYPEDiamond™ Seal Valve
  • LITERS PER MINUTE5.7
  • LEAD FREE COMPLIANTYes
  • WATERSENSE CERTIFIEDNo
  • MEETS CALGREEN STANDARDSYes
  • FEATURESPullout Spray
  • SERIESLinden
  • NUMBER OF FAUCET HANDLES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Delta 4353-RB-DST, Linden Single Handle Water-Efficient Pull-Out Kitchen Faucet, Venetian Bronze

Item #: B1229213

Not Yet Rated

Usually ships in 2 to 5 days

$288.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delta 4353-AR-DST, Linden Single Handle Water-Efficient Pull-Out Kitchen Faucet, Arctic Stainless

Delta 4353-AR-DST, Linden Single Handle Water-Efficient Pull-Out Kitchen Faucet, Arctic Stainless

Item #: WBB1229212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant