Zurn AquaSpec® Z82300-XL-CP8-HS Single Control Kitchen Faucet With Hose Spray, 2.2 GPM, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Single Control Kitchen Faucet W/Hose Spray
ZURN AquaSpec® Z82300-CP8-HS Polished chrome plated cast brass single control kitchen faucet with an integral 10 [245mm] cast swing spout, a ceramic disc cartridge and a temperature limit stop. Unit is furnished with a hose and spray, a 2.2 GPM [8.3L] pressure compensating aerator (Complying with ANSI A112.18.1 Standard for flow), 8 [203] centers, cast metal chrome plated cover, a metal ADA compliant lever handle, stainless steel flex connection hoses and mounting hardware
ZURN AquaSpec® Z82300-CP8-HS Polished chrome plated cast brass single control kitchen faucet with an integral 10 [245mm] cast swing spout, a ceramic disc cartridge and a temperature limit stop. Unit is furnished with a hose and spray, a 2.2 GPM [8.3L] pressure compensating aerator (Complying with ANSI A112.18.1 Standard for flow), 8 [203] centers, cast metal chrome plated cover, a metal ADA compliant lever handle, stainless steel flex connection hoses and mounting hardware
PRICE
$435.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/8 in |
| Inlet Connection | 9/16 in |
| Centers | 8 in |
| Spout Reach | 10 in |
| Spout Height | 5 in |
| Deck Plate | 8 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Mounting Location | Deck |
| Manufacturers Part Number | Z82300-CP8-HS |
| Faucet Holes | 4 |
| Handle Style | Single Lever W/Hose Spray |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |