Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Delta 4380-AR-DST, Pilar Single Handle Kitchen Faucet W/Spray, Arctic Stainless

Delta 4380-AR-DST, Pilar Single Handle Kitchen Faucet W/Spray, Arctic Stainless

Item #: WBB1229328

Not Yet Rated

$454.25 up to 18% OFF

Price: $373.95

Save $18.70 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Delta 4380-AR-DST, Pilar Single Handle Kitchen Faucet W/Spray, Arctic Stainless

The High-arc design of Pilar™ provides graceful functionality. Sleek design coupled with the latest valve technology. New front trigger sprayer activation that allows users to more easily activate the sprayer. Complete kitchen suite with a coordinated bar faucet. Matching soap or lotion dispenser available. Features a stop that allows the spout to swing only 180 degrees allowing ample flexibility to move out of the way while preventing interference with the backsplash.

Product Specifications

  • HEIGHT INCHES13
  • COLOR FAMILYSteel
  • COLOR FINISHArctic Stainless
  • BRANDDelta
  • CENTERS INCHES6-16
  • DECK PLATE INCHES--
  • FAUCET HOLES3
  • GALLONS PER MINUTE1.8
  • HANDLE STYLESingle Lever
  • MANUFACTURERS PART NUMBER4380-AR-DST
  • MOUNTING TYPEDeck
  • SPOUT HEIGHT INCHES9-3/4
  • SPOUT REACH INCHES10-1/2
  • VALVE TYPEDiamond™ Seal Valve
  • LITERS PER MINUTE6.8
  • LEAD FREE COMPLIANTYes
  • WATERSENSE CERTIFIEDNo
  • HOSE LENGTH INCHES45
  • MEETS CALGREEN STANDARDSYes
  • FEATURESSidespray
  • SERIESPilar
  • NUMBER OF FAUCET HANDLES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delta 4380-AR-DST, Pilar Single Handle Kitchen Faucet W/Spray, Arctic Stainless

Delta 4380-AR-DST, Pilar Single Handle Kitchen Faucet W/Spray, Arctic Stainless

Item #: WBB1229328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant